Menu Search
EATON LIGHTING #592H

Recessed Downlight Trim, LED Lamp, 5 in. Round Aperture, Reflector Trim, ML56 Series Module

SKU # 08008363428 Manufacturer Series: 590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Haze/White
Mounting: ML56 Series Module
Application: Wet Location
Trim OD: 6.50 in. (165mm)

Additional Info: Size: 1.50 in. H