Menu Search
SIGNIFY #C4L10DL30KCCLWVB

Calculite Downlight Fixture, LED Lamp, 4 in. Round Aperture, Reflector Style

SKU # 66205785519
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: White
Trim OD: 5.75 in.( 146mm)

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 4 in. Round; Trim Style - Reflector; Trim/Ring Finish - White; Trim OD - 5.75 in.( 146mm); Additional Information - Lumens: 1000-1500, Color Temperature: 3000K ; Manufacturer Series - Calculite

Additional Info: Lumens: 1000-1500, Color Temperature: 3000K