Menu Search
SIGNIFY #L3RGW

Recessed Downlight Trim, 4.5 in. OD Trim, L4R Mount

SKU # 66205799782 Manufacturer Series: L3
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 3 in. Round
Trim Style: Adjustable Gimbal
Trim/​Ring Finish: White
Mounting: L4R
Application: Damp Location
Trim OD: 4.50 in. (115 mm)
Certifications: cULus Listed, Energy Star Certified