You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #L6RBW

Recessed Downlight Trim, 7.06 in. OD Trim, L6R Mount

SKU # 66205799398 Manufacturer Series: L6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Mounting: L6R
Application: Wet Location
Trim OD: 7.06 in. (179 mm)
Certifications: cULus Listed, Energy Star Certified