You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #1005CL

Specular Alzak Recessed Downlight Trim, LED, 5" Round, Specular Clear/Specular Clear

SKU # 62456301557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Cone
Trim/​Ring Finish: Specular Clear/Specular Clear

Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 5" Round; Trim Style - Cone; Trim/Ring Finish - Specular Clear/Specular Clear; Additional Information - Low Brightness; Manufacturer Series - Specular Alzak

Additional Info: Low Brightness