(0)

LIGHTOLIER #1176CH

Recessed Downlight Trim, LED, 6" Round, Chrome/Chrome

SKU: 66205767214
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Baffle
Trim/Ring Finish: Chrome/Chrome
Mounting: 1101LED
Manufacturer Series: Lytecaster
Description
Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 6" Round; Trim Style - Enclosed, Baffle; Trim/Ring Finish - Chrome/Chrome; Mounting - 1101LED; Manufacturer Series - Lytecaster