Menu Search
SIGNIFY #1076WH

Lytecaster Recessed Downlight Trim, LED, 5" Round, Specular Chrome/Specular Chrome

SKU # 78419710760
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Cone
Trim/​Ring Finish: Specular Chrome/Specular Chrome