Menu Search
SIGNIFY #L3RDD

Lightolier Downlight Trim, 4-1/2 in. OD Trim, LED Lamp, Flange Trim

SKU # 66205799762 Manufacturer Series: LyteCaster L3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 3 in. Round
Trim Style: Flange
Trim/​Ring Finish: Diffuse Cone
Mounting: Recessed
Application: Damp Location
Trim OD: 4-1/2 in.
Certifications: cULus-Listed, ENERGY STARĀ® Certified, Title-24

LyteCaster LED Accent 3 in. is a versatile family designed for commercial and residential areas in both new construction and remodel applications. LyteCaster's shallow luminaire height and 3 part modular system provides for easy installation and upgradeab