Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
DELVIRO ENERGY #ZIP4-60-120/277

LED Strip Luminaire, 60 w, 120/277 V, 48 in. x 4.62 in.

SKU # 82457600080 Manufacturer Series: Series Zip
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear LED Strip Luminaire
Fixture Length: 48 in.
Fixture Width: 4.62 in.
Fixture Depth: 2.63 in.
Lamp Type: LED
Watts: 60W
Voltage: 120/277V
Lumens: 8272 lm
Color Temperature: 4000K
CRI: 86-CRI
Dimmable: Yes