Menu Search
EATON CROUSE-HINDS SERIES #PLL2/UNV34-S903

LED Light Fixture, 32 w, 347 to 480 VAC, 28.33 in. LED

SKU # 66227668344 Manufacturer Series: Series PLL
Fixture Type: Heavy Industrial Area LED Light Fixture
Fixture Length: 28.33 in.
Fixture Width: 6.22 in.
Fixture Depth: 2.7 in.
Lamp Type: LED
Lamp Length: 2 ft.
Watts: 32W
Voltage: 347-480V AC
Lumens: 2900

The Champ Pro Series PLL Linear LED by Eaton's Crouse-Hinds is specifically designed to replace fluorescent T12, T8 and T5HO lighting in heavy and harsh industrial applications. The rugged and durable design features the industry's most versatile and flex