Menu Search
EATON CROUSE-HINDS SERIES #PLL4/UNV1-S903D-TF

LED Light Fixture, 63 w, 100 to 277 VAC, 108 to 250 VDC

SKU # 66227664932 Manufacturer Series: Series PLL
Fixture Type: Heavy Industrial Area LED Light Fixture
Fixture Length: 52.33 in.
Fixture Width: 6.22 in.
Fixture Depth: 2.7 in.
Lamp Type: LED
Lamp Length: 4 ft.
Watts: 63W
Voltage: 100-277V AC, 108-250V DC
Lumens: 7900

The Champ Pro Series PLL Linear LED by Eaton's Crouse-Hinds is specifically designed to replace fluorescent T12, T8 and T5HO lighting in heavy and harsh industrial applications. The rugged and durable design features the industry's most versatile and flex