Menu Search
EATON CROUSE-HINDS SERIES #PLL4/UNV34-S903-TF

LED Light Fixture, 63 w, 347 to 480 VAC, 52.33 in. LED

SKU # 66227668107 Manufacturer Series: Series PLL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Heavy Industrial Area LED Light Fixture
Fixture Length: 52.33 in.
Fixture Width: 6.22 in.
Fixture Depth: 2.7 in.
Lamp Type: LED
Lamp Length: 4 ft.
Watts: 63W
Voltage: 347-480V AC
Lumens: 7900 lm

The Champ Pro Series PLL Linear LED by Eaton's Crouse-Hinds is specifically designed to replace fluorescent T12, T8 and T5HO lighting in heavy and harsh industrial applications. The rugged and durable design features the industry's most versatile and flex