Menu Search
EATON CROUSE-HINDS SERIES #ZPL2/UNV1

LED Luminaire, 34 w, 100 to 277 VAC, 108 to 250 VDC, 2

SKU # 66227656982 Manufacturer Series: Series ZPL
Fixture Type: Explosion-proof Linear LED Luminaire
Fixture Length: 30.59 in.
Fixture Width: 6.5 in.
Fixture Depth: 4.56 in.
Lamp Type: LED
Lamp Length: 17.78 in.
Lamp Quantity: 2
Watts: 34W
Voltage: 100-277V AC, 108-250V DC
Lumens: 3800