You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #4ST2L4040R4

Metalux® LED Strip Light, 39.2 w, 120 to 277 V, 48.06 in., 2 LED

SKU # 08008383819 Manufacturer Series: Series ST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 48.06 in.
Fixture Width: 3.56 in.
Fixture Depth: 2.31 in.
Lamp Type: LED
Lamp Quantity: 2
Watts: 39.2 w
Voltage: 120 to 277 V
Lumens: 4433
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: No

The Metalux ST commercial LED strip light is a DLC listed, full width strip with 40% energy savings compared to similar output fluorescent fixture. The ST is ideal for retrofit applications as no painting is required and the circular lens exterior matches the aesthetic of traditional fluorescent strip light. Standard features include an aligner bracket that enables clean continuous row mounting, a tool-less channel cover and surface/toggle/ chain mount options to simplify installation and reduce labor costs. The series comes standard with a 5 year warranty.