Menu Search
COOPER LIGHTING SOLUTIONS #8SLSTP11040DD-UNV

Metalux® LED Strip Light, 83 w, 120 to 277 V, 96 in. x 2.56 in.

SKU # 08008380769 Manufacturer Series: Series SLSTP
RoHS Compliant
Fixture Type: LED Strip Light
Fixture Length: 96 in.
Fixture Width: 2.56 in.
Fixture Depth: 2.44 in.
Lamp Type: LED
Watts: 83W
Voltage: 120-277V
Lumens: 10464
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: Yes

The SLSTP is a low profile, high quality luminaire offering the latest solid state lighting and electronic driver technology that optimizes performance and energy efficiency. With the SLSTP's low profile design, this series is an ideal solution for restricted spaces and meets traditional requirements for single or continuous row applications. The SLSTP is an excellent solution for commercial, industrial, retail or residential applications. Ideal for new construction or simple fluorescent retrofit replacement.