You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #8TSNLED-LD4-62SL-UNV-L835-CD1-W

Metalux LED Strip Light Fixture, 120-277V, 96 in. L

SKU # 08008371909 Manufacturer Series: SNLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 96 in.
Fixture Width: 2.88 in.
Fixture Depth: 2.25 in.
Lamp Type: LED 4.0
Voltage: 120-277V
Lumens: 6200 lm

SNLED Base is a narrow LED strip light series. This high quality luminaire is dedicated to the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The small size of the SNLED makes it an ideal choice for size restricted architectural applications. The SNLED Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage/utility areas, coves, display cases, shops, tasks and general area lighting.