You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #LC-1-35K-1D10-UNV-24-00

Ametrix LED Strip Light Fixture, 9W, 120-277V, 24 in. L

SKU # 66240094614 Manufacturer Series: LC32
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 24 in.
Fixture Width: 2.74 in.
Fixture Depth: 2.43 in.
Lamp Type: LED
Watts: 9W
Voltage: 120-277V
Lumens: 778 lm

With an advanced system of low powered LEDs, the LC32 delivers smooth, diffuse and consistent light to architectural features and surfaces. Equipped with an integral dimmable driver, two lumen packages and four color temperatures, the LC32 can be easily tailored to the application while keeping energy consumption at a minimum. In addition, LC32's unique, easy-to-install design offers continuous shadow free lighting for seamless lighting effects over long distances and solves the age old problem of fluorescent socket shadows. Best of all, the LC32 will not break the budget with its affordable pricing and low maintenance design that carries a 50,000 hour rated system life.