Menu Search
EATON LIGHTING #SNLED-LENS-LC-4FT-U

Metalux LED Strip Light Fixture, Clear

SKU # 08008369994 Manufacturer Series: SNLED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 48 in.
Fixture Width: 3 in.
Fixture Depth: 3.88 in.
Lamp Type: LED
Color: Clear