Menu Search
HALO LIGHTING SOLUTIONS #1-BETA-110V

Strip Light, LED; 10m Long; 110V; 10W

SKU # 40058998995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 10m Connectable Strips
Fixture Width: 14mm
Fixture Depth: 4mm
Lamp Type: LED
Watts: 10W
Voltage: 110V
Lumens: 1200 - 1300
Color: White

Additional Info: Fire retardant with food-grade silicone outer covering. CRI: >80. Color temperature: 6500K. Expected lifespan: 5-10 years.