Menu Search
HALO LIGHTING SOLUTIONS #1-ALPHA-230V

Strip Light, LED; 10m Long; 230V; 17W

SKU # 40058999000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 10m Connectable Strips
Fixture Width: 14mm
Fixture Depth: 4mm
Lamp Type: LED
Watts: 17W
Voltage: 230V
Lumens: 1500 - 1600
Color: White

Additional Info: Fire retardant with food-grade silicone outer covering. CRI: >80. Color temperature: 6500K. Expected lifespan: 5-10 years.