Menu Search
HALO LIGHTING SOLUTIONS #2-BETA-24V

Strip Light, LED; 40m Long; 24V; 1000-1100 Lumens

SKU # 40058998991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip/Rope Light
Fixture Length: 40m
Lamp Type: LED
Voltage: 24V
Lumens: 1000 - 1100
Color: White

Additional Info: Requires external power controllers at intervals during installation.