Menu Search
HALO LIGHTING SOLUTIONS #2-ALPHA-24V

Strip Light, LED; 40m Long; 24V; 1100-1200 Lumens

SKU # 40058998992
Fixture Type: Strip/Rope Light
Fixture Length: 40m
Lamp Type: LED
Voltage: 24V
Lumens: 1100 - 1200
Color: White

Additional Info: Requires external power controllers at intervals during installation.