You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HALO LIGHTING SOLUTIONS #2-GAMMA-24V

Strip Light, LED; 40m Long; 24V; 900-1000 Lumens

SKU # 40058998990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip/Rope Light
Fixture Length: 40m
Lamp Type: LED
Voltage: 24V
Lumens: 900 - 1000
Color: White

Additional Info: Requires external power controllers at intervals during installation.