Menu Search
IDEC #LF2B-D4P-ATHWW2-1M

Machine Lighting Fixture, 7.8W, 100-240VAC

SKU # 62413989439 Manufacturer Series: LF2B
RoHS Compliant
Fixture Type: Machine Lighting
Fixture Length: 22.83 in.
Fixture Width: 1.57 in.
Fixture Depth: 1.14 in.
Lamp Type: LED
Watts: 7.8W
Voltage: 100-240V AC
Lumens: 720
Color: White