Menu Search
LITELINE CORP #LEDBAR9-30K

Liteline LED Fluorobar, LED, 3W, 120V, 9 in. L x 1 in. W

SKU # 77125097331
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Fluorobar
Fixture Length: 9 in.
Fixture Width: 1 in.
Fixture Depth: 1.31 in.
Lamp Type: LED
Watts: 3W
Voltage: 120V

LTC LEDBAR9-30K 3W 3000K 9