Menu Search
LITELINE CORP #LED-STR-12WWLED

LED Strip Light Fixture, 3.84W, 24VDC, 12 in. L

SKU # 77125092285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 12 in.
Fixture Width: 0.81 in.
Fixture Depth: 0.63 in.
Lamp Type: LED
Watts: 3.84W
Voltage: 24V DC
Lumens: 280
Color: Warm White