Menu Search
SIGNIFY #SCD330L840-UNV

Day-Brite LED Strip Light Luminaire, 29 w, 120 to 277 V, 3 ft., LED

SKU # 19009613015 Manufacturer Series: Series SCD
Fixture Type: Linear LED Wide Strip Light Luminaire
Fixture Length: 3 ft.
Fixture Width: 3-1/2 in.
Fixture Depth: 2-1/4 in.
Lamp Type: LED
Watts: 29W
Voltage: 120-277V
Lumens: 3000
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: No