Menu Search
SIGNIFY #FSS8140L840-UNV-DIM

LED Strip Light, 120 to 277 V, 96 in. x 3 in. LED

SKU # 78419724544 Manufacturer Series: Series FSS
RoHS Compliant
Fixture Type: Linear LED Strip Light
Fixture Length: 96 in.
Fixture Width: 3 in.
Fixture Depth: 1-1/2 in.
Lamp Type: LED
Voltage: 120-277V
Lumens: 14000
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: Yes