Menu Search
PHILIPS #LF2FR2040UDZT

Day-Brite LED Strip Light Fixture, 18W, 120-277V, 24 in. L

SKU # 78419711338 Manufacturer Series: Series LF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 24 in.
Fixture Width: 2.5 in.
Fixture Depth: 2.38 in.
Lamp Type: LED
Watts: 18W
Voltage: 120-277V
Lumens: 2000