Menu Search
PHILIPS #FSS330L840-UNV-DIM

Day-Brite LED Strip Light Fixture, 26W, 120-277V, 36 in. L

SKU # 78419724537 Manufacturer Series: FluxStream
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 36 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Lamp Type: LED
Watts: 26W
Voltage: 120-277V
Lumens: 3000

The FluxStream family of LED linear luminaires deliver high-quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to perform and endure. Philips Day-Brite/Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.