Menu Search
SIGNIFY #FSS440L840-347-DIM

Day-Brite LED Strip Light Fixture, 31W, 347V, 48 in. L

SKU # 78419726986 Manufacturer Series: FluxStream
RoHS Compliant
Fixture Type: LED Strip Light
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Lamp Type: LED
Watts: 31W
Voltage: 347V
Lumens: 4000

The FluxStream family of LED linear luminaires deliver high-quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to perform and endure. Philips Day-Brite/Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.