Menu Search
PHILIPS #FSSEZ440L835-UNV

Day-Brite LED Strip Light Fixture, 32W, 120-277VAC

SKU # 78419726998 Manufacturer Series: CFI FluxStream EZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Lamp Type: LED
Watts: 32W
Voltage: 120-277V AC
Lumens: 4000
Color: White