You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #FSI455L840-UNV-DIM

Day-Brite LED Strip Light Fixture, 45W, 120-277V, 48 in. L

SKU # 78419724556 Manufacturer Series: FluxStream Industrial
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.13 in.
Lamp Type: LED
Watts: 45W
Voltage: 120-277V
Lumens: 5500

The FluxStream family of LED linear luminaires deliver high-quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to perform and endure. Philips Day-Brite/Philips CFI FluxStream LED industrial is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.