Menu Search
RAB DESIGN LIGHTING #099488

LED Strip Light, 32 w, 120 to 277 V, 45.79 in. L

SKU # 06118499488 Manufacturer Series: SL4-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 45.79 in.
Fixture Width: 2.36 in.
Fixture Depth: 2.25 in.
Lamp Type: LED
Lamp Length: 35.82 in.
Watts: 32W
Voltage: 120-277V
Lumens: 4017 lm
Color Temperature: 3854K
CRI: 85-CRI
Dimmable: Yes