Menu Search
THOMAS LIGHTING #LF8FR3940UDZT

Day-Brite LED Linear Light, LED, 67W, 120-277V, 96 in. L

SKU # 73434097323 Manufacturer Series: Series LF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Linear Light
Fixture Length: 96 in.
Fixture Width: 2.13 in.
Fixture Depth: 2.38 in.
Lamp Type: LED
Watts: 67W
Voltage: 120-277V

LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 96.00 in.; Fixture Width - in - 2.37 in.; Fixture Depth - in - 2.12 in.; Voltage - 120-277; Driver - LED; Lumens - 4000; CCT - 4000K; Lens - Frost; Additional Information - CRI: 80 Plus, Lens: Contoured Frosted Acrylic; Manufacturer Brand - Day-Brite; Manufacturer Model - Fluxstream

Additional Info: CRI: 80 Plus, Lens: Contoured Frosted Acrylic