Menu Search
PHILIPS #LWL-WW-G2-PCB-1-BZ

Stonco® LED Wall Light Fixture, 120 V, 6.21 in. L x 4.92 in. W

SKU # 78335202576
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Wall Light Fixture
Fixture Length: 6.21 in.
Fixture Width: 4.92 in.
Lamp Type: LED
Lumens: 1100
Color Temperature: 3000K
CRI: 80-CRI
Watts: 12W
Voltage: 120V
Housing Finish: Textured Bronze
Lens: Frosted
Mounting Height: 4 in.
Certifications: cULus-Listed

The Stonco LED LWL Wall light is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.