Menu Search
THOMAS LIGHTING #HZN4L35111120SWH

Bed Lamp 4 ft.

SKU # 78137098523
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Bed Lamp
Fixture Length: 4 ft.
Fixture Width: 5.25 in.
Fixture Depth: 8.125 in.
Lamp Type: LED
Voltage: 120V
Housing Finish: Soft White

LED Wall Bracket Fixtures: Fixture Type - Bed Lamp; Fixture Length - 4 ft.; Fixture Width - 5.25 in.; Fixture Depth - 8.125 in.; Lamp Type - LED; Voltage - 120V; Housing Finish - Soft White; Additional Information - LED's positioned up and down

Additional Info: LED's positioned up and down