Menu Search

CANLYTE-PHILIPS #LF4FR31403LAG

Day-BriteĀ® LED Light Fixture, 347V, 48.00 in. L x 2.37 in. W x 2.12 in. D Fixture, LED Driver

SKU: 62225268134
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Wrapround Fixture Type: LED Linear
Fixture Length: 48 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 347
Driver: LED
Lumens: 3100
CCT: 4000K
Lens: Frost
Manufacturer Brand: Day-Brite
Description
LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 48.00 in.; Fixture Width - in - 2.37 in.; Fixture Depth - in - 2.12 in.; Voltage - 347; Driver - LED; Lumens - 3100; CCT - 4000K; Lens - Frost; Manufacturer Brand - Day-Brite; Manufacturer Model - Fluxstream