Menu Search
SIGNIFY #LF8FR39403LAG

Day-BriteĀ® LED Light Fixture, 347V, 96.00 in. L x 2.37 in. W x 2.12 in. D Fixture, LED Driver

SKU # 62225267320
Wraparound Fixture Type: LED Linear
Fixture Length: 96 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 347V
Driver: LED
Lumens: 3900
CCT: 4000K
Lens: Frost