Menu Search

DAY-BRITE LIGHTING #OWN232-UNV-1/2-EB-OPTIS

Fixture, Wraparound, Electronic Ballast

SKU: 78234324741
Manufacturer Series: OW Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Wrapround Fixture Type: Narrow
Fixture Length: 48 in.
Fixture Width: 8.63 in.
Fixture Depth: 2.81 in.
Voltage: 120-277V
Driver: Fluorescent
Lens: Extruded Acrylic
Description
LED Wraparound Fixtures: Wrapround Fixture Type - Narrow; Fixture Length - in - 48.00 in.; Fixture Width - in - 8.63 in.; Fixture Depth - in - 2.81 in.; Voltage - 120-277; Driver - Fluorescent; Lens - Extruded Acrylic; Additional Information - Wattage: 64W, Number of Lamps: 2, Material: Code Gauge Die-Formed Steel, Lamp Type: (2) 32WT8, Lens Type: No. 12 Pattern Prism; Manufacturer Brand - Day-Brite; Manufacturer Model - OW Series
Additional Info: Wattage: 64W, Number of Lamps: 2, Material: Code Gauge Die-Formed Steel, Lamp Type: (2) 32WT8, Lens Type: No. 12 Pattern Prism