(0)

DAY-BRITE LIGHTING #LF4FR3935ULAG

LED Light Fixture, 120-277V, 48.00 in. L x 2.37 in. W x 2.12 in. D Fixture, 3500K

SKU: 78234390995
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Wrapround Fixture Type: LED Linear
Fixture Length: 48 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 120-277V
Driver: LED
Lumens: 3900
CCT: 3500K
Lens: Frost
Manufacturer Brand: Day-Brite
Manufacturer Model: Fluxstream
Description
LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 48.00 in.; Fixture Width - in - 2.37 in.; Fixture Depth - in - 2.12 in.; Voltage - 120-277; Driver - LED; Lumens - 3900; CCT - 3500K; Lens - Frost; Manufacturer Brand - Day-Brite; Manufacturer Model - Fluxstream