Menu Search
SIGNIFY #LF4FR3940UDZT

LED Strip Light, 120-277V, 48.00 in. L x 2.37 in. W x 2.12 in. D Fixture, LED Driver, 4000K

SKU # 78234397056
RoHS Compliant
Wraparound Fixture Type: LED Linear
Fixture Length: 48 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 120-277V
Driver: LED
Lumens: 4000
CCT: 4000K
Lens: Frost

LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 48.00 in.; Fixture Width - in - 2.37 in.; Fixture Depth - in - 2.12 in.; Voltage - 120-277; Driver - LED; Lumens - 4000; CCT - 4000K; Lens - Frost; Additional Information - CRI: 80 Plus, Lens: Contoured Frosted Acrylic; Manufacturer Brand - Day-Brite; Manufacturer Model - Fluxstream

Additional Info: CRI: 80 Plus, Lens: Contoured Frosted Acrylic