Menu Search

DAY-BRITE LIGHTING #LF4104140ULAG

Luminaire, LED, Linear, 120-277V, 4100 Lumens

SKU: 78234393719
Manufacturer Series: CFI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Wrapround Fixture Type: Linear
Fixture Length: 48 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 120-277V
Driver: LED
Lumens: 4100
CCT: 4000K
Lens: Frost
Description
The FluxStream LED linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Additional Info: Input Watts: 40.1W, Refrigerated area use to -20 deg C