Menu Search
EATON CROUSE-HINDS SERIES #LL48-60W-765/-C-1N

LED Linear Luminaire, 40.79 in. L x 7.87 in. W x 2.64 in. D Fixture, 100-277 V

SKU # 66227632718 Manufacturer Series: LL48
Wraparound Fixture Type: Linear
Fixture Length: 40.79 in.
Fixture Width: 7.87 in.
Fixture Depth: 2.64 in.
Voltage: 100-277V
Driver: LED
Lumens: 4380
CCT: 6500K
Lens: Clear

Additional Info: System Power: 56W, Temperature Range: -35 to 55 deg C (-31 to 131 deg F)