Menu Search
EATON LIGHTING #4SLSTP4040DD-UNV

LED Strip Light, 120-277V, 48.00 in. L x 2.44 in. W x 2.44 in. D Fixture, LED Driver, 4000K

SKU # 08008370582 Manufacturer Series: SLSTP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 2.44 in.
Fixture Depth: 2.44 in.
Voltage: 120-277V
Driver: LED
Lumens: 4000
CCT: 4000K
Lens: Frost

SLSTP is the newest lensed LED striplight series. This new low profile, high quality luminaire offering the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. With it's low profile design, this series is an ideal solution for size restricted spaces while meeting traditional requirements for single or continuous row applications.

Additional Info: Input Watts: 43W, Efficay: 93 LPW, Operating Temperature: -20 to 45 deg C, Installation: Surface/Wall/Suspended