You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON LIGHTING #4WPLD2340R

Metalux LED Wraparound Fixture, 120V, LED Driver, 2639 lm

SKU # 08008374747 Manufacturer Series: WPLD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Low-Profile LED Wraparound Fixture
Fixture Length: 42.22 in.
Fixture Width: 5.19 in.
Fixture Depth: 2.09 in.
Voltage: 120V
Watts: 24W
Driver: LED
Lumens: 2639 lm
CRI: 80
CCT: 4000K
Lens: Smooth White
Certifications: cULus 1598, DLC Listed, ISO Certified, FCC Part 15 Class B, IESNA LM-79 and LM-80 Complaint

WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60 percent energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 deg of rotational freedom. Available features include suspension mount with optional mounting kit, 93 CRI, dimming to 10 percent and efficacy up to 114 lumens per watt.