Menu Search
COOPER LIGHTING SOLUTIONS #4WPLD3140R9

Metalux Wraparound, Low-Profile LED; 4 ft x 5-3/16 in.; 120-277V; 4576 lm; 4000K

SKU # 08008374746 Manufacturer Series: WPLD
RoHS Compliant
Wraparound Fixture Type: Low-Profile LED Wraparound
Fixture Length: 4 ft.
Fixture Width: 5-3/16 in.
Fixture Depth: 2-1/8 in.
Voltage: 120-277V
Watts: 37W
Driver: Triac, Dimming to 10%
Lumens: 3452 lm
CRI: 80
CCT: 4000K
Lens: Smooth White
Dimmable: Yes
Material: Steel Housing
Finish: White
Retrofit: Yes
Enclosure Rating: Damp Location
Mounting Height: Surface
Certifications: Energy Star, DLC Standard

WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60 percent energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 deg of rotational freedom. Available features include suspension mount with optional mounting kit, 93 CRI, dimming to 10 percent and efficacy up to 114 lumens per watt.