Menu Search
COOPER LIGHTING SOLUTIONS #4CWPLD4040C

Metalux LED Wraparound Luminaire, 120 to 277 V, 43 w, Electronic Driver

SKU # 08008374907 Manufacturer Series: CWPLD
RoHS Compliant
Wraparound Fixture Type: Surface Mount LED Wraparound Fixture
Fixture Length: 47.46 in.
Fixture Width: 5.73 in.
Fixture Depth: 2.92 in.
Voltage: 277V AC
Watts: 45W
Driver: 0-10V Dimming LED to 10 Percent
Lumens: 4200
CRI: 84
CCT: 4000K
Lens: Frosted White
Certifications: cULus 1598, ISO Certified, IESNA LM-79, FCC Part 15 Class B

CWPLD series is a versatile LED wraparound series that displays uniform, soft light at up to 50 percent energy savings over fluorescent light sources. This fixture has all of the commercial features contractors expect in a Metalux product, including universal voltage, 0-10 Volt dimming electronics and quick row or suspension mount capability. Patent pending easy mounting channel reduces installation time when row mounting fixtures together. Premium optical control, including linear prisms, gives even light distribution, minimizing the number of fixtures required to light a space.