Menu Search
LED Wraparound Fixtures Low-Profile 24.56 in.

EATON LIGHTING #2SLWP2040ND-UNV

Low-Profile 24.56 in.

SKU #08008371936
Manufacturer Series: SLWP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Low-Profile
Fixture Length: 24.56 in.
Fixture Width: 5.51 in.
Fixture Depth: 1.96 in.
Voltage: 120-277V
Driver: LED
Lumens: 2000
CCT: 4000K
Manufacturer Brand: Metalux

Additional Info: CRI: 82, Lumen Maintenance of L70 at 50,000 hrs