Menu Search
EATON LIGHTING #4SLWP4040ND-UNV

Metalux™ Low-Profile 24.56 in.

SKU # 08008371346 Manufacturer Series: SLWP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Low-Profile
Fixture Length: 24.56 in.
Fixture Width: 5.51 in.
Fixture Depth: 1.96 in.
Voltage: 120-277V
Driver: LED
Lumens: 3900
CCT: 4000K
Manufacturer Model: SLWP

Additional Info: CRI: 82, Lumen Maintenance of L70 at 50,000 hrs